Shop All Hand Files and Rasps
Pferd
5-1/2" Diamond Needle File - Slitting, Medium Cut
Mfr # 04022
Zoro # G2652233
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Feather Edge
- Blade Length 2-3/4 in
- Shank Diameter 1/8 in
- Grit Size D 126 Medium 120/140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 04022
- Zoro # G2652233
- UPC # 097758040228
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 2-3/4 in |
Shank Diameter | 1/8 in |
Grit Size | D 126 Medium 120/140 |
Details
Item | Diamond Needle File,Feather Edge,Medium,5-1/2" |
Profile Shape | Feather Edge |
Description
Diamond Needle File,Feather Edge,Medium,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- RIDGID Guide Block (39655)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- CRESCENT T30 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T30-25)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- PFERD 5-1/2" Diamond Needle File - Flat, Fine Cut (04029)
- PFERD 4" Half Round File - Smooth Cut (11152)
- PFERD 6" Half Round File - Bastard Cut (11020)
- PFERD 6" Square File - Swiss Pattern, Cut 0 (12848)
- Pferd Cutting and Shaping Tools