Shop All Hand Files and Rasps
Pferd
5-1/2" Diamond Needle File - Knife, Fine Cut
Mfr # 04034
Zoro # G2652297
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Blade Length 2-3/4 in
- Shank Diameter 1/8 in
- Grit Size D 91 Fine 170/200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 04034
- Zoro # G2652297
- UPC # 097758040341
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 2-3/4 in |
Shank Diameter | 1/8 in |
Grit Size | D 91 Fine 170/200 |
Details
Item | Diamond Needle File,Knife,Fine,5-1/2" |
Profile Shape | Knife |
Description
Diamond Needle File,Knife,Fine,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J10032)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- PFERD 12" Square File - Bastard Cut (11093)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 2 (12056)
- PFERD 8" Round File - Second Cut (11068)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- Pferd Hand Files and Rasps