Shop All Sharpening Files
Pferd
5-1/2" Diamond Needle File - Half Round, Medium Cut
Mfr # 4019
Zoro # G9619626
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Abrasive Material Diamond
- Grade Medium
- Length 5 1/2 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 4019
- Zoro # G9619626
- UPC # 097758040198
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 5 1/2 in |
Height | 1/8 in |
Width | 1/8 in |
File Length without Tang | 5 1/2 in |
File Width | 3/16 in |
File Diameter | 3/16 in |
Description
Needle file, Material Applications Abrasive Material, Case-Hardened Steel, Ferrite, Glass, Graphite, Synthetic Carbon, Tungsten Carbide, Steel, Nickel-Based Superalloy, Titanium-Based Superalloys, Technical Ceramics, Tool Steel, File Coarseness Second Cut, File Style Abrasive File, File Type Needle file, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 5 1/2 in, Thickness 1/16 in, File Diameter 3/16 in, File Width 3/16 in, Number of Cut Edges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66252838781)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- PFERD 2" Paint Peeler - (14014)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- PFERD 14" Car Body File, Straight - Chisel Cut, Cut 5 (14000)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14003)
- NORTON ABRASIVES Slip (61463687145)
- Pferd Sharpening Files