Shop All Hand Files and Rasps
Pferd
5-1/2" Diamond Needle File - Crossing, Fine Cut
Mfr # 04036
Zoro # G2652419
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Crossing Oval
- Blade Length 2-3/4 in
- Grit Size D 91 Fine 170/200
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 04036
- Zoro # G2652419
- UPC # 097758040365
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 2-3/4 in |
Grit Size | D 91 Fine 170/200 |
Shank Diameter | 1/8 in |
Details
Item | Diamond Needle File,Crossing,Fine,5-1/2" |
Profile Shape | Crossing Oval |
Description
Diamond Needle File,Crossing,Fine,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Drill Bit Kit, HSS-Co metric, 25Pc (215215RO)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- PFERD 8" Universal File Rasp - DIY Packaged - Cross/Rasp Cut, with Handle (16056P)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- PFERD 6" Mill File - Tapered, Smooth Cut (19003)
- PFERD 8" Flat File - Bastard Cut (11007)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PFERD 8" Half Round File - Bastard Cut (11023)
- CRESCENT NICHOLSON FILE SET 3PK NICHOLSON (22015NNN)
- Pferd Cutting and Shaping Tools