Shop All Quick Change Discs
Pferd
48192 COMBICLICK Surface Finishing Set 4-1/2in Discs, 5/8-11 Backing Pad
Mfr # 48192-PFERD
Zoro # G111901347
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48192-PFERD
- Zoro # G111901347
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 48192 COMBICLICK Surface Finishing Set 4-1/2in Diameter Discs, 5/8-11 Threaded Backing PadPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.COMBICLICK sets include a wide variety of coated and non-woven materials to test performance and surface finish results to help determine the right product selections for your applications prior to bulk purchases. The included discs provide solutions for rough grinding, fine grinding, surface conditioning, prepolish and polishing to a mirror finish.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCopperSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steel Applications: RougheningWeld dressingDeburringSurface workWork on edgesPolishingCleaningWeld dressingStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinder Specifications: Thread size5/8-11Disc diameter4-1/2Packing unit1 pcs.EDP number48192Contents: 3 pcs. each of COMBICLICK1/4 fibre discs: CO-COOL 36 gritCO-COOL 120 gritA-COOL 220 grit1 pc. each of COMBICLICK1/4 non-woven disc: Surface conditioning, hard type, 240 F fineSurface conditioning, hard type,180 M mediumSurface conditioning, hard type, 100 C coarseFinishing, soft type, 280 very fineFinishing, soft type, 180 fineFinishing, soft type, 100 mediumUnitized disc SiC W soft1 pc. each of: Universal polishing pasteCOMBICLICK1/4 felt disc COMBICLICK1/4 backing padCC-GT 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- Pferd Quick Change Discs