Shop All Quick Change Discs
Pferd
44842 2in COMBIDISC POLICLEAN PLUS Disc Type CDR
Mfr # 44842-PFERD
Zoro # G111633804
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 44842-PFERD
- Zoro # G111633804
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 44842 2ftft COMBIDISC1/4 POLICLEAN1/4 PLUS Disc Type CDRPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For coarse cleaning work such as removing paint, scale, heat discolouration, rust and adhesive residues in face-down grinding. POLICLEAN1/4 PLUS discs exhibit a higher stock removal rate with a very long service life.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4less than or equal to < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningSurface workCleaningDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Recom. RPM from5500 RPMRecom. RPM to8000 RPMPacking unit10 pcs.EDP number44842
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45081)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66623335411)
- Pferd Quick Change Discs