Shop All Hook & Loop Sanding Discs
Pferd
43450 5in POLIVLIES Hook & Loop Disc Aluminum Oxide - Coarse Grade
Mfr # 43450-PFERD
Zoro # G911788193
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43450-PFERD
- Zoro # G911788193
- Country of Origin China
- Category Hook & Loop Sanding Discs
Description
PFERD 43450 5in POLIVLIES Hook & Loop Disc Aluminum Oxide - Coarse GradePFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.PFERD supplies POLIVLIES hook and loop discs in various grit sizes, diameters and types. These are recommended for work on large surfaces made from stainless steel INOX.POLIVLIES hook and loop discs are suited to grinding large surfaces. The pre-punched holes mean that they can be ideally centred on and used with various backing pads.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningDeburringSurface workCleaningWeld dressingStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter5Grit size100 GRecom. RPM from3000 RPMMax. RPM4850 RPMCompatible backing pad EDP43408Packing unit10 pcs.EDP number43450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel (DW8807)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939826)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AE23205025)
- Pferd Hook & Loop Sanding Discs