Pferd

43298 4-1/2in Polivlies Interleave Flap Disc - 80 Grit


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PFERD 43298 4-1/2in Polivlies Interleave Flap Disc - 80 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.PFERD supplies POLIVLIES1/4 flap discs in various grit sizes, diameters and types. These are recommended for work on large surfaces made from stainless steel INOX.For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4less than or equal to < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningDeburringSurface workCleaningWeld dressingStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter4-1/2Height 3/4Recom. RPM from5000 RPMRecom. RPM to5800 RPMMax. RPM13300 RPMBore7/8Packing unit5 pcs.EDP number43298

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.