Shop All Quick Change Discs
Pferd
43241 2in COMBIDISC Non-Woven Disc CDR Type, Surface Conditioning, Very Fine Grade
Mfr # 43241-PFERD
Zoro # G911788346
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43241-PFERD
- Zoro # G911788346
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 43241 2in COMBIDISC Non-Woven Disc CDR Type - Surface Conditioning - Very Fine GradePFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.Recommended for universal work on small and medium-sized metal surfaces, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matte and satin-finished surfaces.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelThermoplasticsTitaniumTitanium alloys Applications: RougheningDeburringSurface workCleaningWeld dressingStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Grit size240 FRecom. RPM from5500 RPMRecom. RPM to7500 RPMPacking unit50 pcs.EDP number43241
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50808)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96101)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- Pferd Quick Change Discs