Shop All Expanding Drums
Pferd
43103 4in x 4in POLINOX Non-Woven Finishing Drum 3/4in Keyed A.H., PNL Type, 100 Grit
Mfr # 43103-PFERD
Zoro # G511788296
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43103-PFERD
- Zoro # G511788296
- Country of Origin China
- Category Expanding Drums
Description
PFERD 43103 4in x 4in POLINOX Non-Woven Finishing Drum 3/4in Keyed A.H., PNL Type - 100 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLINOX finishing drums are especially suited to work on flat surfaces.Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCCobalt-based alloysHigh-temperature-resistant materialsCopperSoft non-ferrous metalBrassNickel-based alloys e. g. Inconell and HasteloySteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelThermoplasticsTitaniumTitanium alloysZinc Applications: RougheningDeburringSurface workCleaningStructuring matt finishing, brush matting and satin finishingFine grinding in multiple stepsDrive types: Drum grinders Specifications: Diameter4Height 4Recom. RPM from2500 RPMMax. RPM4800 RPMBore3/4Packing unit1 pcs.EDP number43103
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6 (07660705444)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- PFERD 3/4" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41976)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- PFERD 1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41970)
- PFERD 1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41988)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- Pferd Expanding Drums