Shop All Quick Change Discs
Pferd
42670 2in COMBIDISC Abrasive Disc Type CDR - Aluminum Oxide A-PLUS - 36 Gt.
Mfr # 42670-PFERD
Zoro # G211633568
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42670-PFERD
- Zoro # G211633568
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 42670 2in COMBIDISC Abrasive Disc Type CDR - Aluminum Oxide A-PLUS - 36 Gt.PFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For universal applications from coarse to fine grinding. Higher stock removal rate due to sturdy backing material. Particularly good for use in edge grinding due to high tear strength.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumTitanium alloys Applications: RougheningWeld dressingDeburringSurface workWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Grit size36 PLUSRecom. RPM from8000 RPMRecom. RPM to13000 RPMPacking unit100 pcs.EDP number42670
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492528)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- Pferd Quick Change Discs