Shop All Quick Change Discs
Pferd
42459 2in COMBIDISC Holder Type CDR - Soft
Mfr # 42459-PFERD
Zoro # G012124463
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42459-PFERD
- Zoro # G012124463
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 42459 2in COMBIDISC Holder Type CDR - SoftPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.Drive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Max. RPM20000 RPMShank dia.1/4TypeType CDRPacking unit1 pcs.EDP number42459
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727565)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- Pferd Quick Change Discs