Shop All Quick Change Discs
Pferd
42420 3in COMBIDISC Abrasive Disc Type CD Silicon Carbide 36 Grit
Mfr # 42420-PFERD
Zoro # G011788093
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42420-PFERD
- Zoro # G011788093
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 42420 3in COMBIDISC Abrasive Disc Type CD Silicon Carbide 36 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For universal grinding work on components made from aluminum, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalFibre-reinforced duroplastics GRP, CRPStoneThermoplasticsTitaniumTitanium alloys Applications: RougheningWeld dressingDeburringSurface workWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter3Grit size36Recom. RPM from2500 RPMRecom. RPM to9000 RPMPacking unit50 pcs.EDP number42420
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Full Cable Knot Wheel - .023 CS Wire, 5/8-11 Thread (82474)
- NORTON CO Spg Sndg Med/Crs 4-7/8X2-7/8In (00936)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- Pferd Quick Change Discs