Shop All Quick Change Discs
Pferd
42293 2in COMBIDISC Ceramic Disc Type CD - Ceramic Oxide - 80 Grit
Mfr # 42293-PFERD
Zoro # G511633749
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42293-PFERD
- Zoro # G511633749
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 42293 2in COMBIDISC Ceramic Disc Type CD - Ceramic Oxide - 80 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXGrey/nodular cast iron GG/GJL, GGG/GJSCobalt-based alloysHigh-temperature-resistant materialsNickel-based alloys e. g. Inconell and HasteloyAnnealed cast ironTitanium Applications: RougheningWeld dressingDeburringSurface workWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter2Grit size80Recom. RPM from3800 RPMRecom. RPM to13000 RPMPacking unit100 pcs.EDP number42293
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- PFERD 1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46225)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- 3M Cloth Band, 1-1/2 in. (7100138150)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- Pferd Quick Change Discs