Shop All Quick Change Discs
Pferd
42171 3in COMBIDISC Abrasive Disc Type CD - Aluminum Oxide - 50 Grit
Mfr # 42171-PFERD
Zoro # G911788070
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42171-PFERD
- Zoro # G911788070
- Country of Origin China
- Category Quick Change Discs
Description
PFERD 42171 3in COMBIDISC Abrasive Disc Type CD - Aluminum Oxide - 50 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.For universal coarse to fine grinding applications in industry and professional trades.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumTitanium alloys Applications: RougheningWeld dressingDeburringSurface workWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderFlexible shaft driveStraight grinderAngle grinder Specifications: Diameter3Grit size50Recom. RPM from5000 RPMRecom. RPM to9000 RPMPacking unit50 pcs.EDP number42171
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmC24RPK10 (23423)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- MIRKA Iridium 5" Grip 89H 40 (24-5MH-040)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60G, Wht (07660788246)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- Pferd Quick Change Discs