Shop All Cartridge Rolls
Pferd
41534 3/8in x 1-1/2in Cartridge Roll 1/8inAH Untapered Alu. Ox. 60 Grit
Mfr # 41534-PFERD
Zoro # G111788191
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41534-PFERD
- Zoro # G111788191
- Country of Origin China
- Category Cartridge Rolls
Description
PFERD 41534 3/8x1-1/2in Cartridge Roll 1/8inAH Untapered Alu. Ox. 60 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLIROLL cartridge rolls are suited for work in hard-to-reach places. They consist of spirally wound coated abrasives. The abrasive grain is embedded in the resinoid coating on the sturdy backing material, which achieves the best possible abrasive performance.For universal grinding work on metals and other materials.Materials that can be worked: Stainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperOther non-ferrous metalsSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumHard non-ferrous metal Applications: Weld dressingDeburringWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Flexible shaft driveStraight grinder Specifications: Diameter3/8Height 1-1/2Grit size60Recom. RPM from16000 RPMSuitable arborsEDP 42061Packing unit50 pcs.EDP number41534
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42505)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- Pferd Cartridge Rolls