Shop All Quick Change Discs
Pferd
4" x 4" POLINOX Non-Woven Finishing Drum - 5/8-11 Thd. - Radial Construction - 80 Grit
Mfr # 43102
Zoro # G906377807
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max RPM 4800
- Diameter 4 in
- Thickness 4 in
- Mounting Hole Size 3/4 in
- Recommended Speed 2500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43102
- Zoro # G906377807
- UPC # 97758431026
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 4 in |
Mounting Hole Size | 3/4 in |
Details
Max RPM | 4800 |
Thickness | 4 in |
Recommended Speed | 2500 RPM |
Description
Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22047)
- MILWAUKEE TOOL 120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (48-80-5120)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104523)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- Pferd Quick Change Discs