Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit
Mfr # 43104
Zoro # G2655733
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43104
- Zoro # G2655733
- UPC # 097758431040
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 3/4" |
Details
Item | Finishing Drum |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Finishing Drum Polinox,Al/Oxd,Medium,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P100G, CerPK50 (66261140521)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- 3M Cloth Band, 1/2 in. (7100075242)
- CLESCO SS-010032-080A Spiral Coated Abrasive Sanding Sleeve (SS-010032-080A)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45478)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 60G (36207)
- Pferd Flap Wheels