Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit
Mfr # 43103
Zoro # G2655779
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 100
- Width 4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43103
- Zoro # G2655779
- UPC # 097758431033
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 3/4" |
Details
Item | Finishing Drum |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Finishing Drum Polinox,Al/Oxd,Coarse,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE 6" Soft Buff DA Foam Cutting Disc (DFC6)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- MIRKA Backup Pad 5" Psa Heavy Duty (105HD)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- PFERD 1-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45245)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45292)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 80 (08834137321)
- Pferd Flap Wheels