Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit
Mfr # 43004
Zoro # G2655690
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43004
- Zoro # G2655690
- UPC # 097758430043
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Finishing Drum Png,Al/Oxd,180 Grit,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC3F)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 240 Grit (45314)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45600)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45189)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- Pferd Flap Wheels