Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit
Mfr # 43003
Zoro # G2655760
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 100
- Width 4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43003
- Zoro # G2655760
- UPC # 097758430036
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Finishing Drum Png,Al/Oxd,100 Grit,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61028)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46220)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45286)
- Pferd Flap Wheels