Shop All Cut-Off Wheels
Pferd
4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27
Mfr # 63102
Zoro # G3803742
product price: $2.45
/ea
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63102
- Zoro # G3803742
- UPC # 097758631020
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 3/32" |
Description
Cut Off Wheel,T27,4" x 3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- APPLE CRAFTS 60 Grit Premium Woodworking Sandpaper 9" x 11" Sheet (200 Sheets), 200PK (APP-CON-SAN-AOW-P060-QSx200)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- PFERD Fd 63162 4-1-2 X 045 X7-8 Ty 27 Cut Off Wheel (PF390147)
- Pferd Cut-Off Wheels