Shop All Cut-Off Wheels
Pferd
4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1
Mfr # 63502
Zoro # G3803550
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63502
- Zoro # G3803550
- UPC # 097758635028
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A S SG |
Thickness | 3/32" |
Description
Cut Off Wheel,T1,4" x 3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- SHAVIV Deburring Replacement Blade, B 10PL (151-29096)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63207)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63204)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- Pferd Cut-Off Wheels