Shop All Flap Wheels
Pferd
4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit
Mfr # 45553
Zoro # G2667259
product price: $34.79
/ea
Sold in multiples of 2 for $69.58
$69.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 2"
- Abrasive Material Aluminum Oxide
- Max RPM 9,500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45553
- Zoro # G2667259
- UPC # 097758455534
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 9,500 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,80 Grit,4 In.x2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (66252942690)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020048002)
- PFERD Galvanized T-Shape Handle with 1/4" NPT Thread - For use with Pipe and Flue Brushes (89650)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43138)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46215)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45092)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC (45492)
- PFERD 1-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45245)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- Pferd Flap Wheels