Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 180 Grit
Mfr # 43189
Zoro # G2661220
product price: $33.45
/ea
Sold in multiples of 5 for $167.25
$167.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43189
- Zoro # G2661220
- UPC # 097758431897
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Unmounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX045250701F)
- S & H INDUSTRIES SANDING BOARD 8" (KE77525)
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 60 Grit (43113)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45281)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45623)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46202)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 180G (08834131520)
- Pferd Flap Wheels