Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 100 Grit
Mfr # 43188
Zoro # G2661248
product price: $30.59
/ea
Sold in multiples of 5 for $152.95
$152.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 100
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43188
- Zoro # G2661248
- UPC # 097758431880
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Unmounted Flap Wheel |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- UNITED ABRASIVES/SAIT SAIT 76211 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit, 10-Pack (76211)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45179)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- PFERD 3" x 1" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46269)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45156)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43129)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- Pferd Flap Wheels