Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 280 Grit
Mfr # 43026
Zoro # G2658393
product price: $47.99
/ea
Sold in multiples of 5 for $239.95
$239.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 280
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43026
- Zoro # G2658393
- UPC # 097758430265
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Unmounted Flap Wheel |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Png,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,Al/Oxd,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044089)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45099)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45485)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45462)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- Pferd Flap Wheels