Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit
Mfr # 46229
Zoro # G2661001
product price: $43.15
/ea
Sold in multiples of 5 for $215.75
$215.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46229
- Zoro # G2661001
- UPC # 097758462297
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 9,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,180 Grit,4 In.x2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- 3M 11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9086DC-NA)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45281)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45198)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Medium (A 80) (46790)
- GARANT Flap wheel CER- 120 grit- Head diameterxhead width: 60X30mm (554170 60X30)
- Pferd Flap Wheels