Shop All Abrasive Rolls
Pferd
4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 100 Grit (Coarse)
Mfr # 43516
Zoro # G2653828
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Grit 100
- Abrasive Material Aluminum Oxide
- Length 10 yd.
- Grade Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43516
- Zoro # G2653828
- UPC # 097758435161
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 10 yd. |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Grade | Light |
Abrasive Type | Non-Woven |
Item | Shop Roll |
Description
Finish Roll,4 In.x30 In.,Al/Oxd,Med,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 60/80G, Brown (07660788270)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- PFERD 1/4" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41480)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41808)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47155)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- CLESCO 2" X 1" Sanding Sleeve 120 Grit A/O (SS-032016-120A)
- Pferd Abrasive Rolls