Shop All Flap Wheels
Pferd
4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit
Mfr # 45533
Zoro # G2666960
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 9,500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45533
- Zoro # G2666960
- UPC # 097758455336
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 1" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 9,500 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,80 Grit,4 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- DIABLO Drywall Sanding Backing Pad, 9 (DCD090PADF01G)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 40 Grit (45780)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46226)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- Pferd Flap Wheels