Shop All Cut-Off Wheels
Pferd
4 x .045" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1
Mfr # 63613
Zoro # G3803672
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63613
- Zoro # G3803672
- UPC # 097758636131
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- ALC Glass Bead, M, 50 lb. (40107)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #80 (M-176557)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 80-Grit, PK 2 (05472)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 1 (63597)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 64510 12in x 3/32in Chop Saw Wheel, 1in AH A 36 K SG-CHOP INOX (64510-PFERD)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63170)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 6" dia. (66252850587)
- Pferd Cut-Off Wheels