Shop All Cut-Off Wheels
Pferd
4" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1
Mfr # 69401
Zoro # G2685630
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Series Cut-Off Wheel
- Thickness 0.035 in
- Max. RPM 19,000
- Application Ferrous Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 69401
- Zoro # G2685630
- UPC # 97758694018
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 1/4 in |
Details
Series | Cut-Off Wheel |
Thickness | 0.035 in |
Max. RPM | 19,000 |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Steel |
Diamond Knockout | No |
Grit | 60 |
Primary Material Applicationn | Aluminum, Brass, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel |
Overall Thickness | 0.04 in |
Compatible Tool Type | Die Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 19,000 RPM |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.04 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Aluminum, Brass, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Series Cut-Off Wheel, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344958)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63204)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (06466)
- Pferd Cut-Off Wheels