Shop All Cut-Off Wheels
Pferd
4 x .040" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1
Mfr # 69943
Zoro # G3803340
product price: $2.75
/ea
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69943
- Zoro # G3803340
- UPC # 097758699433
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/8 X 3/4 X 1-1/4" 100% 6A2C 150 Grit Plain Diamond Wheel (2403-6750)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- DYNABRADE SandingStar, 4"dia., 180G, AO, Abr-Mt (93395)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63177)
- PFERD 64510 12in x 3/32in Chop Saw Wheel, 1in AH A 36 K SG-CHOP INOX (64510-PFERD)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4" (66253022708)
- Pferd Cut-Off Wheels