Shop All Hand Files and Rasps
Pferd
4" Tungsten Point File - Second Cut
Mfr # 17008
Zoro # G2656871
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 5/16 in
- Cut Type Second
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 17008
- Zoro # G2656871
- UPC # 097758170086
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 5/16 in |
Details
Item | Magneto File,4" |
Cut Type | Second |
Thickness | 1/32 in |
Description
Magneto File,4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- PERFORMANCE TOOL 8 In 3 Jaw Gear Puller Gear Puller-3 J, W138P (W138P)
- KESON Marking Chalk Concentrate, Red, 3 Lb (PM103RED)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3101)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 80 Grit (49643)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- PFERD 7" Slim Taper Saw File - Three Square, Second Cut (17025)
- PFERD 6" Square File - Swiss Pattern, Cut 1 (12849)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 0 (15241)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- Pferd Hand Files and Rasps