Shop All Hand Files and Rasps
Pferd
4" Three Square File - Swiss Pattern, Cut 2
Mfr # 12869
Zoro # G2665999
product price: $23.75
/ea
Sold in multiples of 12 for $285.00
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/4 in
- Cut Type #2
- Profile Name Three Square
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12869
- Zoro # G2665999
- UPC # 097758128698
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/4 in |
Details
Item | Swiss Pattern,Three Square,Cut 2,4" |
Cut Type | #2 |
Profile Name | Three Square |
Recommended Handle | 11143, 11143 |
Description
Swiss Pattern,Three Square,Cut 2,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- PFERD 12" Flat File - Second Cut (11014)
- PFERD 5-1/2" Diamond Needle File - Flat, Fine Cut (04029)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 60 Grit (49642)
- PFERD 8" All-Purpose File - DIY Packaged - Second Cut, with Handle (16053P)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- PFERD 10" Flat File - Bastard Cut (11010)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- Pferd Cutting and Shaping Tools