Shop All Hand Files and Rasps
Pferd
4" Three Square File - Swiss Pattern, Cut 1
Mfr # 12868
Zoro # G2665910
Sold in multiples of 12 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/4 in
- Cut Type #1
- Profile Name Three Square
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12868
- Zoro # G2665910
- UPC # 097758128681
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/4 in |
Details
Item | Swiss Pattern,Three Square,Cut 1,4" |
Cut Type | #1 |
Profile Name | Three Square |
Recommended Handle | 11143, 11143 |
Description
Swiss Pattern,Three Square,Cut 1,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15109)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PFERD 6" Square File - Swiss Pattern, Cut 1 (12849)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- JONARD TOOLS Burnisher Files (Pkg 3) (OB-1/3)
- Pferd Cutting and Shaping Tools