Shop All Wire Wheel Brushes
Pferd
4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread
Mfr # 82186
Zoro # G3801161
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Carbon Steel
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 82186
- Zoro # G3801161
- UPC # 697940821866
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Carbon Steel |
Item | Stringer Bead,.020CS Wire,4" |
Description
Stringer Bead,.020CS Wire,4 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838454)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720880)
- 3M Stikit Blue Disc Roll, 36202, 6", 80 g, PK5 (36202)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020SS Wire, 5/8-11 Thread, 56 Knots (88042)
- PFERD 4" Mini Roller Refill - Woven, Gold Strip (89779)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 1-1/4" Keyed A.H. (80283)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82892)
- PFERD 6" M-BRAD® WF Wheel Brush - 2" A.H., .035 SiC - 180 Grit (83701)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Fine - 6000 RPM (S1803)
- Pferd Wire Wheel Brushes