Shop All Hand Files and Rasps
Pferd
4" Square File - Second Cut
Mfr # 11082
Zoro # G2664720
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Application Filing of Shapes and Through-Holes
- Width 5/32 in
- Cut Type Second
- Profile Name Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11082
- Zoro # G2664720
- UPC # 097758110822
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 5/32 in |
Details
Item | Square File,Second Cut,4" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Second |
Profile Name | Square |
Recommended Handle | 11143, 11143 |
Description
Square File,Second Cut,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- PFERD 10" Half Round File - Smooth Cut (11028)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- Pferd Hand Files and Rasps