Shop All Hand Files and Rasps
Pferd
4" Slim Taper Saw File - Three Square, Second Cut
Mfr # 17022
Zoro # G2666428
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 7/32 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 17022
- Zoro # G2666428
- UPC # 097758170222
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 7/32 in |
Details
Item | Taper Slim,Second Cut,4" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11143, 11143 |
Description
Taper Slim,Second Cut,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- LENOX Blade, Hacksaw 12X 14Tpi Hss, PK10 (20143V214HE)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- PFERD 8" Wood Rasp, Hand - Second Cut (15003)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 10" Three Square File - Bastard Cut (11103)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15110)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15134)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- Pferd Cutting and Shaping Tools