Shop All Hand Files and Rasps
Pferd
4" Hand File - Swiss Pattern, Cut 2
Mfr # 12612
Zoro # G2661659
product price: $19.49
/ea
Sold in multiples of 12 for $233.88
$233.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/2 in
- Cut Type #2
- Profile Name Hand
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12612
- Zoro # G2661659
- UPC # 097758126120
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/2 in |
Details
Item | Pottance Hand,Cut 2,4" |
Cut Type | #2 |
Profile Name | Hand |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Pottance Hand,Cut 2,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9115)
- DEWALT Hammer Tacker, Manual, Hvy Duty, 27/64in (DWHTHT450)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD 10" Flat File - Smooth Cut (11012)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 12" Flat File - Second Cut (11014)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- Pferd Cutting and Shaping Tools