Shop All Hand Files and Rasps
Pferd
4" Half Round File - Swiss Pattern, Cut 1
Mfr # 12569
Zoro # G2665463
Sold in multiples of 12 for $400.68
$400.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/2 in
- Cut Type #1
- Profile Name Half Round
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12569
- Zoro # G2665463
- UPC # 097758125697
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/2 in |
Details
Item | Swiss Pattern,Half Round,Cut 1,4" |
Cut Type | #1 |
Profile Name | Half Round |
Thickness | 1/8 in |
Recommended Handle | 11143, 11143 |
Description
Swiss Pattern,Half Round,Cut 1,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Hand Tap Set (T/AS8X1.25)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900B)
- CLEVELAND Hexagon Die (C29197)
- PFERD 12" Flat File - Bastard Cut (11013)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15110)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 4" Flat File - Smooth Cut (11003)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD 6" Half Round File - Second Cut (11021)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- Pferd Cutting and Shaping Tools