Shop All Hand Files and Rasps
Pferd
4" Flat File - Second Cut
Mfr # 11002
Zoro # G2655532
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Application Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
- Width 13/32 in
- Cut Type Second
- Profile Name Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 11002
- Zoro # G2655532
- UPC # 097758110020
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 13/32 in |
Details
Item | Flat File,Second Cut,4" |
Application | Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes |
Cut Type | Second |
Profile Name | Flat |
Recommended Handle | 11143, 11143 |
Thickness | 3/32 in |
Description
Flat File,Second Cut,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Heavy-Duty Nut Driver (635-3/8)
- INGERSOLL-RAND 16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set (752009)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- PFERD 6" Square File - Second Cut (11085)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Ceramic Oxide CO-COOL - 60 Grit (49642)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- PFERD 5-1/2" Knife Needle File - Knurled Handle, Cut 2 (12053)
- PFERD 8" Wood Rasp, Half Round - Second Cut (15009)
- SIMONDS Needle File Set, Swiss, 5-1/2 In. L, Profile Shape: Square, Half Round, Round (83522100)
- Pferd Cutting and Shaping Tools