Shop All Wire End Brushes
Pferd
4" Dia. x 4" wide drum brush - .010"crimped carbon steel wire, 3/4" Sq. drive
Mfr # 81330
Zoro # G106375528
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Carbon Steel Wire
- Trim Length 1 in
- Wire Dia. 0.008 in
- Brush Dia. 4 in
- Max. RPM 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81330
- Zoro # G106375528
- UPC # 697940813304
- Country of Origin Germany
- Category Wire End Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.008 in |
Brush Dia. | 4 in |
Face Width | 4 in |
Details
Fill Material | Carbon Steel Wire |
Max. RPM | 6000 |
Recommended Speed | 3000 to 4500 RPM |
Arbor Hole | 3/4 in |
Description
Excellent for surface structuring work on large surfaces. The special wire construction with cord wire filament is particularly suitable for aggressive, heavy-duty brushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- NORTON ABRASIVES CutOff Whl, Gemini, 4-1/2"x3/32"x7/8" (66252823599)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942688)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/4" Flue Size (89655)
- PFERD 3/4" Banded Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (83027)
- PFERD 3x7 Welders Toothbrush - Laced Back - Stainless Wire, Wooden Block (85059)
- PFERD 4" Dia. x 4" wide drum brush - .008"crimped stainless steel wire, 3/4" Sq. drive (81331)
- PFERD 3/8" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82943)
- PFERD 1'' PSF Knot End Brush - .020 CS Wire, 1/4" Shank (764374)
- WEILER Knot Wire End Wire Brush, Bronze, 1-1/8" (93803)
- Pferd Wire End Brushes