Shop All Wire End Brushes
Pferd
4" Dia. x 4" wide drum brush - .008"crimped stainless steel wire, 3/4" Sq. drive
Mfr # 81331
Zoro # G506375531
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Material Stainless Steel Wire
- Wire Dia. 0.008 in
- Max. RPM 6000
- Trim Length 1 in
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81331
- Zoro # G506375531
- UPC # 697940813311
- Country of Origin Germany
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.008 in |
Trim Length | 1 in |
Brush Dia. | 4 in |
Face Width | 4 in |
Details
Fill Material | Stainless Steel Wire |
Max. RPM | 6000 |
Recommended Speed | 2400 to 3900 RPM |
Arbor Hole | 3/4 in |
Description
Excellent for surface structuring work on large surfaces. The special wire construction with cord wire filament is particularly suitable for aggressive, heavy-duty brushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 3" Dia. Steel Crimped (76433)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- PFERD 3/8" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82943)
- PFERD 1'' PSF Knot End Brush - .014 CS Wire, 1/4" Shank (764398)
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1-1/16" Dia. (89613)
- PFERD Short Handle Fender Brush - White Tampico Fill (89447)
- PFERD 3" Mtd Flared Cup Brush - .014 SS Wire, 1/4" Shank (82877)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- Pferd Wire End Brushes