Shop All Wire Wheel Brushes
Pferd
4" Dia. full cable twist knot wheel brush - .020" carbon steel wire, X-LOCK mounting system
Mfr # 80707
Zoro # G506373599
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Material Carbon Steel Wire
- Trim Length 3/4 in
- Wire Dia. 0.02 in
- Face Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 80707
- Zoro # G506373599
- UPC # 697940807075
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/4 in |
Wire Dia. | 0.02 in |
Face Width | 1/2 in |
Dia. (In.) | 4 in |
Details
Max. RPM | 20000 |
Material | Carbon Steel Wire |
Number of Knots | 22 |
Recommended Speed | 10000 to 15000 RPM |
Description
Carbon steel wire. These brushes feature tightly twisted knots for low flex, high impact brushing action. Full cable twist is ideal for tough brushing applications. For weld cleaning, weld spatter removal, scale removal, cleaning, deburring, and flash removal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-5, 1/2 (10123)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 40-50 Mesh, No.5 (GLB405050)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread (763940)
- PFERD 6" Full Cable Knot Wheel - 30 Knot, .023 SS Wire, 5/8-11 Thread (82603)
- PFERD 3" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82911)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .022 Ceramic Ox. - 120 Grit (84213)
- PFERD 12" Crimped Wire Wheel - Medium Face - .020 CS Wire, 2" Keyed A.H. (81140)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- Pferd Wire Wheel Brushes