Shop All Paint Brushes
Pferd
4" Chip Paint Brush
Mfr # 89701
Zoro # G3800461
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89701
- Zoro # G3800461
- UPC # 697986897016
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40160)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- SPAR Old Masters Semi-Gloss Clear Oil-Based Marine Varnish 1 gal (92501)
- PFERD 1/2" Chip Paint Brush (89695)
- PFERD 1-1/2" Chip Paint Brush (89697)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PFERD 1-1/2" Flat Stencil Paint Brush, Black China Bristle (89862)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- Pferd Paint Brushes