Shop All Paint Brushes
Pferd
4" Chip Double Thick Paint Brush
Mfr # 89702
Zoro # G3800373
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 89702
- Zoro # G3800373
- UPC # 697986897023
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Double Thick Paint Brush |
Brush Style | Chip |
Description
Chip Double Thick,White Bristle,4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS INTERNATIONAL 4 in. Whizz Prem Foam Blk Cncv Mini 2Pk (54060)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- KLEAN-STRIP Acetone Solvent 1 qt (QAC18)
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- PFERD #10 Oval Sash Paint Brush (89679)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- PFERD 1" Paint Brush, Hog Hair Bristle, Wood Handle (89696)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- PFERD 3" Chip Paint Brush (89700)
- PFERD 1/2" Chip Paint Brush (89695)
- DC-FIX Dc-fix 340-8045 26 x 59 in. Decorative Self Adhesive Premium Film; Metallic Brush Silver (340-8045)
- Pferd Paint Brushes