Shop All Hole Saws
Pferd
4" Bi-Metal Hole Saw
Mfr # 29141
Zoro # G2643529
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 4" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 - #5) (STE1-5SET)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- Pferd Hole Saws