Shop All Abrasive Parts
Pferd
4-1/2"/5" ALUMASTER - High Speed Disc HSD-R w/HICOAT Inserts
Mfr # 20110
Zoro # G006377400
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5/16 in
- Max RPM 13300
- Diameter 4-1/2 in
- Recommended Speed 13300 RPM
- Adapter Style 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 20110
- Zoro # G006377400
- UPC # 97758201100
- Country of Origin Germany
- Category Abrasive Parts
Dimensions
Height | 5/16 in |
Diameter | 4-1/2 in |
Details
Max RPM | 13300 |
Recommended Speed | 13300 RPM |
Adapter Style | 7/8 in |
Description
The innovative ALUMASTER High Speed Disc is a unique product with an extremely high stock removal rate. It is ideal for processing aluminium as it does not generate hazardous or explosive dust. It consists of specially developed tungsten carbide cutting inserts, which are fixed to the High Speed Disc. PFERD also offers the cutting inserts with a premium-quality HICOAT coating for lubricating aluminium casting alloys with a silicon content of 5–10 %, abrasive aluminium casting alloys with a silicon content of over 15 % and for other abrasive materials or non-ferrous metals. This prevents tool clogging and abrasive wear, even in use on these particularly demanding materials. Special disc for processing particularly challenging aluminium alloys using an angle grinder. The cutting inserts come with a HICOAT coating. Also suitable for peripheral milling and milling out root welds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mounted Point, 1inDia., A3, Coarse (61463623000)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552870)
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515862)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842036)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- PFERD Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit (49902)
- PFERD 2" ALUMASTER SERVICE SET - TORX key - Screw (2) - Inserts (2) (20122)
- PFERD 5-1/2" Needle Rasp Set - 6 Piece, Cut 2 (15065)
- PFERD Abrasive cord, Diameter 0.03", 16 yd - Aluminum Oxide - 200 Grit (49901)
- PFERD 4-1/2"/5" ALUMASTER INSERT WSP-SET - 10 Inserts (20101)
- DEDECO SUNBURST 3MM PINS RED 220 GRIT (A/O) 100/BX (1383)
- Pferd Abrasive Parts