Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical
Mfr # 62945
Zoro # G9619565
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62945
- Zoro # G9619565
- UPC # 097758629454
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Z SGP STRONG, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- GATOR FINISHING WHEEL GRIND 6X3/4X1""C AL (6012)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67671)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67359)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62222)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62374)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- Pferd Flap Discs